Learn More
Chinolin, 98 %, Thermo Scientific Chemicals
Beschreibung
Quinoline acts as a precursor to 8-hydroxyquinoline, hydroxyquinoline sulfate and niacin. It is used as a solvent for resins and terpenes. It is also used in the manufacture of dyes, food colorants, antibiotics, alkaloids, rubber chemicals, flavoring agents, corrosion inhibitors and preservatives. It finds application in transition-metal complex catalysis for uniform polymerization. Further, it is involved in the preparation of pH indicators and other organic compounds. It exhibits antiseptic, antipyretic and antiperiodic properties, thereby it is utilized as antimalarials and for preparing other antimalarial drugs.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Quinoline |
| Schmelzpunkt | -15°C |
| Farbe | Farblos bis hellgelb |
| Dichte | 1.090 g/mL |
| pH | 7.3 |
| Siedepunkt | 237°C |
| Flammpunkt | 101°C (214°F) |
| Brechungsindex | 1.626 |
| Menge | 1 kg |
| UN-Nummer | UN2656 |
| Mehr anzeigen |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.