missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PTFE Syringe Filters, Non-Sterile
Syringe Filters with Polytetrafluoroethylene (PTFE) membranes are unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids.
Marke: Cole-Parmer™ 02915-30
Additional Details : Gewicht : 0.77000kg
Beschreibung
- Ideal for sterilization of gas and alcohols; cleaning acids, alkalies, and organic solvents; venting purposes.
- Use with aggressive chemicals.
- Filters are Triton-free and have a bidirectional membrane support and luer lock (15/25 mm dia) or stepped barbs (50 mm dia) inlet/outlet for a secure fit to the syringe.
- Membrane type and pore size are printed on each filter for easy identification.
- All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards.
- Sterile filters are sterilized by gamma radiation.
- They are certified nonpyrogenic, noncytotoxic, and are blister packed.
Spezifikation
ISO 9002 | |
1/4 in. to 1/2 in. Hosebarbs | |
Polypropylen | |
0.45 μm | |
Zur Sterilisation von Gas und Alkoholen, Reinigungssäuren, Alkalien und organischen Lösungsmitteln, zur Entlüftung. | |
60 psi (4.1 bar) | |
Gehäuse 20Pack | |
5000 mL | |
50 mm |
Natural | |
PTFE Non-sterile Syringe Filters, 0.45 μm, 50 mm dia., Capacity 5000 mL | |
PTFE | |
Non-sterile | |
Polypropylene | |
Triton-free | |
Spritzenfilter | |
50 mm |