missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PTFE-Flaschen
Alle ansehen Sampling Systems Produkte
Click to view available options
Kapazität (metrisch):
1 ml
5 ml
10 ml
25 ml
50 ml
100 ml
250 ml
500 ml
1 l
2 l
Packungsgröße:
1 Stück
Description
- Conforms to both FDA and USP class VI requirements
- Crevice-free interior
- Heavy wall construction
- Suitable for use up to 280°C
Specifications
Specifications
| Kapazität (metrisch) | 5 ml |
| Kapazität (angloamerikanisch) | 0.2 oz. |
| Farbe | White |
| Material | PTFE |
| Sterilität | Unsteril |
| Closure Included | Yes |
| Einwegprodukt | Reusable |
| Graduated | No |
| Öffnung | Weit |
| Form | Zylindrisch |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction