missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Boxen aus PS
Marke: Semadeni™ 1729
Additional Details : Gewicht : 0.80000kg
Spezifikation
94 x 68 x 29 mm | |
Tightly Closing Lid | |
1 Each | |
Transparent | |
94 mm | |
Rechteckig |
Packaging, Storage | |
Storage Box | |
Deckel | |
29 mm | |
Polystyrene | |
68 mm |