missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PBD Bridge Thermostatic Circulator with SEV 1011 and SEV 5934/2 Plug

Bridge thermostatic circulator with latest microprocessor technology

Marke:  Lauda™ L001572


Additional Details : Gewicht : 8.00000kg

Artikelnummer. 16833070

  • auf Anfrage / 1 Stück
Verfügbar ab: 08-07-2024
Sie sich ein, um den Lagerbestand zu sehen

Dieser Artikel erfordert eine Preisaktualisierung, bevor er bestellt werden kann.

Fordern Sie hier einen Preis für diesen Artikel an.


Beschreibung

Beschreibung

  • Easily readable green LED display for temperature
  • User-friendly menu guidance with simplest 3-key operation
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump (pressure) with eight selectable levels
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Pump connectors on side and in back, installed bypass
  • Telescopic rods for bath widths up to 550 mm
  • Technical Features:
    • Working temperature range: 30 to 300 °C
    • Working temperature range with external cooling: 20 to 300 °C
    • Operating temperature range: -30 to 300 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption: 16 A
    • Power consumption max: 3.7 kW
    • Pump pressure max: 1.1 bar
    • Pump flow rate pressure max: 32 L/min
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Standard accessory:
      • Four screw caps, four closing plugs, two nipples 13 mm for pump connectors
  • Spezifikation

    Spezifikation

    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote