missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO RP 2040 Cooling Heating Bath Thermostat with SEV 1011 and SEV 5934/2 Plug

Thermostatic bath with latest microprocessor technology, integrated cooling system

Marke:  Lauda™ L000170


Additional Details : Gewicht : 54.00000kg

Artikelnummer. 16853050

  • auf Anfrage / 1 Stück
Verfügbar ab: 01-07-2024
Sie sich ein, um den Lagerbestand zu sehen

Dieser Artikel erfordert eine Preisaktualisierung, bevor er bestellt werden kann.

Fordern Sie hier einen Preis für diesen Artikel an.


Beschreibung

Beschreibung

  • Bright and high-contrast graphic OLED display
  • Operation with Cursor- and Softkeys 360° turnable and detachable control panel for remote control
  • EasyUse system for simple operation of the whole unit
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SelfCheck Assistant for system diagnosis
  • USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal external control
  • PowerAdapt system for the use of the maximum possible amount of heat permitted by power supply system
  • Integrated programmer, one program with max. 20 segments
  • Low height of appliance when control panel removed
  • Significantly enlarged accessible volume
  • Bath vessel made of stainless steel (insulated, with handles and drain tap)
  • Internal LAUDA Varioflex pump with 8 selectable levels
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Hybrid cooling system: heat removal complementary with cooling water
  • Utilizes natural refrigerants
  • Technical Features:
    • Working temperature range: -40 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Size of bath (W x D x H): 300 x 290 x 200 mm
    • Bath volume min/max: 12.5 / 21 L
    • Overall dimensions (W x D x H): 400 x 565 x 680 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Standard accessory:
      • One Bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Spezifikation

    Spezifikation

    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote