missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO P 2 EC Heating Circulator with SEV 1011 and SEV 5934/2 Plug

Thermostatic circulator with latest microprocessor technology, installed cooling coil

Marke:  Lauda™ L000209


Additional Details : Gewicht : 15.50000kg

Artikelnummer. 16873680

  • auf Anfrage / 1 Stück
Verfügbar ab: 20-06-2024
Sie sich ein, um den Lagerbestand zu sehen

Dieser Artikel erfordert eine Preisaktualisierung, bevor er bestellt werden kann.

Fordern Sie hier einen Preis für diesen Artikel an.


Beschreibung

Beschreibung

  • Large 5.7 in. Multi-Touch-Color display
  • Operation with multi touch display
  • Command console can be detached and used as remote control
  • User administration for up to 20 users
  • Data in- and export via USB
  • Timer and count-down-function
  • EasyUse system for simple operation of whole unit
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SelfCheck Assistant for system diagnosis USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Programmer with up to 100 programs, up to 50 segments each
  • Tower design with small footprint
  • LAUDA Varioflex pump (pressure/suction) with eight selectable levels, connections rear
  • Low filling volume enables rapid changes in temperature
  • Bath vessel made of stainless steel (insulated, with overflow and drain tap)
  • Technical Features:
    • Working temperature range: 80 to 250 °C
    • Working temperature range with external cooling: 20 to 250 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 2.5 kW
    • Power consumption max: 2.7 kW
    • Power consumption: 12 A
    • Pump pressure max: 0.7 bar
    • Pump flow rate pressure max: 22 L/min
    • In/outlet connection thread (outside): M16x1
    • In/outlet Ø olives: 13 mm
    • Filling volume min: 2.4 L
    • Filling volume max: 4.4 L
    • Overall dimensions (W x D x H): 250 x 365 x 425 mm
    • Power supply: 200 to 230 V, 50/60 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Standard accessory:
      • Two screw caps, two closing plugs, two nipples 13 mm for pump connectors, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Spezifikation

    Spezifikation

    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote