missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO P 10 C Heating Bath Thermostat with SEV 1011 and SEV 5934/2 Plug

Thermostatic bath with latest microprocessor technology, installed cooling coil

Brand:  Lauda™ L000206


Additional Details : Gewicht : 13.50000kg

Product Code. 16843680

Dieser Artikel wurde eingestellt und ist leider nicht mehr verfügbar. Sehen Sie sich das Produkt an, um alternative Produktvorschläge zu sehen oder kontaktieren Sie unseren Technischen Support unter 056 618 41 11.


Description

Description

  • Large 5.7 in. Multi-Touch-Color display
  • Operation with multi touch display 360° turnable and detachable control panel for remote control
  • User administration for up to 20 users
  • Data in- and export via USB
  • Timer and count-down-function
  • EasyUse system for simple operation of whole unit
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SelfCheck Assistant for system diagnosis USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Programmer with up to 100 programs, up to 50 segments each
  • Low height of appliance when control panel removed
  • Significantly enlarged accessible volume
  • Bath vessel made of stainless steel (insulated, with handles and drain tap)
  • Internal LAUDA Varioflex pump with eight selectable levels
  • Technical Features:
    • Working temperature range: 40 to 250 °C
    • Working temperature range with external cooling: 20 to 250 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Size of bath (W x D x H): 240 x 150 x 200 mm
    • Bath volume min/max: 5 / 10 L
    • Overall dimensions (W x D x H): 310 x 335 x 415 mm
    • Power supply: 200 to 230 V, 50/60 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Standard accessory:
      • One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers