missing translation for 'onlineSavingsMsg'
Learn More

IDEXX Water Predispensed Colilert in 10 mL Tubes

IDEXX Water Predispensed Colilert in 10 mL Tubes simultaneously detects or quantifies both total coliforms and Escherichia coli, with results in 24 hours.

Marke:  IDEXX Water 98-14770-00

Additional Details : Gewicht : 1.59200kg

 Lernen Sie weitere Varianten dieses

Artikelnummer. 15831818

  • auf Anfrage / 100 Tests

Dieser Artikel kann nicht online bestellt werden, da Preisänderungen vorbehalten sind. Bitte kontaktieren Sie unser Produktsupport-Team unter 056 618 41 11 für weitere Informationen.


Beschreibung

Beschreibung

  • U.S. EPA-approved, 24-hour test for drinking, wastewater and source waters
  • International approvals include AOAC, IBWA, and EBWA
  • Millions of tests performed worldwide every year
  • Ease of use simplifies training
  • Unit-dosed packaging eliminates media preparation
  • No repeat testing due to clogged filters or heterotrophic interference
  • Quality Control (QC) procedure can be done in 15 minutes
  • Less than 1 minute of hands-on time
  • Detects coliforms and E. coli simultaneously in 24 hours or less
  • No confirmations needed
  • No glassware cleaning or colony counting
  • Identifies E. coli specifically, eliminating unnecessary public notification due to non-target organisms
  • Suppresses up to 2 million heterotrophs per 100 mL
  • Eliminates the subjective interpretation found in traditional methods
  • Detects a single viable coliform or E. coli per sample
  • Minimizes evening and weekend work
  • Up to 12-month shelf life at room temperature
Spezifikation

Spezifikation

White to Off-White
Powder
100/Pk.
Store at 2 to 30°C, away from light
24 hr.
1.59 kg
Water sampling
Carboard Box
10 mL
Defined substrate technology
Water Test
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation