missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Opaque Autoclave Bags

Product Code. 30348764 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Abmessungen (L x B):
630 x 410 mm
660 x 310 mm
780 x 620 mm
Unit Size:
100 Stück
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Abmessungen (L x B) Unit Size
30348764 780 x 620 mm 100 Stück
30348761 660 x 310 mm 100 Stück
30348758 630 x 410 mm 100 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30348764

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for contaminated waste disposal in autoclaves.

  • High temperature polypropylene bags for the decontamination and inactivation of particularly resistant biological waste
  • Specifications:
    • Certifications: ASTM D-1709-91 for Impact resistance of 165 g, ASTM D-1922-89 for tearing resistance of 480 g
    • Color: Opaque White
    • Material: Polypropylene
    • Quantity: 100 Pk.
    • Thickness: 40 μm

Specifications

Autoklavierbar Autoclavable
Verschlusstyp None
Farbe White
Einwegprodukt Single-use
Material Polypropylene
Sterilität Non-sterile
Anzahl pro Packung 100 Pk.
Abmessungen (L x B) 780 x 620 mm
Länge (angloamerikanisch) 30.71 in.
Breite (angloamerikanisch) 24.41 in.
Produkttyp Autoclavable Bags
Länge (metrisch) 780 mm
Breite (metrisch) 620 mm
Dicke (metrisch) 40 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.