missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polyethylen-Etiketts für GHS-Gefahrstoffe
Made of High-glossy PE-foil
Marke: Carl Roth™ LN50.1
Additional Details : Gewicht : 0.25000kg
Beschreibung
- High-glossy PE-foil
- 100 μm thick
- Permanent adhesive
- Waterproof
- Temperature stable from -20 to +80°C
- Signal words trilingual: German, English, French
- 250 per roll in practical dispenser box
Spezifikation
Flamme/Gefahr | |
Hoher Glanz | |
temperaturbeständig | |
100 μ m |
Deutsch/Englisch/Französisch | |
Polyethylen-Film | |
30 mm | |
22 mm |