missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polyethylen-Etiketts für GHS-Gefahrstoffe
Made of High-glossy PE-foil
Marke: Carl Roth™ LN59.1
Additional Details : Gewicht : 0.25000kg
Beschreibung
- High-glossy PE-foil
- 100 µm thick
- Permanent adhesive
- Waterproof
- Temperature stable from -20 to +80°C
- Signal words trilingual: German, English, French
- 250 per roll in practical dispenser box
Spezifikation
Deutsch/Englisch/Französisch | |
Hoher Glanz | |
temperaturbeständig | |
100 μ m |
Gesundheitsgefahr/Risiko | |
Polyethylen-Folie | |
40 mm | |
22 mm |