missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phthaloylchlorid, 90 %, Acros Organics
Click to view available options
Menge:
100 mL
800 mL
Verpackung:
AcroSeal™ Glasflasche
AcroSeal™ Glass bottle
Beschreibung
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spezifikation
Chemischer Name oder Material | Phthaloyl chloride |
Schmelzpunkt | 12.0°C |
Dichte | 1.4000g/mL |
Siedepunkt | 269.0°C to 271.0°C |
Flammpunkt | 113°C |
Prozentgehaltsbereich | 90% |
Verpackung | AcroSeal™ Glass bottle |
Summenformel | C8H4Cl2O2 |
Strukturformel | C6H4(COCl)2 |
Brechungsindex | 1.5674 to 1.5694 |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'