missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erdnussöl, Thermo Scientific Chemicals
Click to view available options
Menge:
500 mL
2.5 L
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Peanut oil |
Farbe | Gelb |
Physikalische Form | Viskose Flüssigkeit |
Menge | 500 mL |
Flammpunkt | 283°C |
Merck Index | 14, 7059 |
Löslichkeitsinformationen | Solubility in water: insoluble. Other solubilities: very slightly soluble in alcohol,miscible with light petroleum |
Concentration or Composition (by Analyte or Components) | Gesättigte Fettsäuren (Kettenlänge <C16):Max. 0,4% |
Infrarotspektrum | Echt |
Verpackung | Glasflasche |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'