missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Okadainsäure-Natriumsalz, 98 %, Thermo Scientific Chemicals
Click to view available options
Menge:
100 μg
300 μg
50 μg
Descripción
Potent inhibitor of serine/threonine-specific protein phosphatases 1 and 2A (PP1 and PP2A). Does not inhibit tyrosine or alkaline phosphatases
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Potenter Inhibitor von Serin/Threonin-spezifischen Proteinphosphatasen 1 und 2A (PP1 und PP2A)
- Hemmt nicht Tyrosin oder alkalische Phosphatasen
Especificaciones
Chemischer Name oder Material | Okadaic acid sodium salt |
Farbe | Weiß |
Physikalische Form | Pulver |
Menge | 50 μg |
UN-Nummer | UN3462 |
Löslichkeitsinformationen | Soluble in DMSO or ethanol |
Formelmasse | 827 |
Reinheit (%) | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'