missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nystatin, 85+ %
Click to view available options
Menge:
5 g
25 g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Nystatin |
Typ | Nystatin |
Schmelzpunkt | >160.0°C |
Infrarotspektrum | Echt |
Löslichkeitsinformationen | Solubility in water: practically insoluble. Other solubilities: freely soluble in dmf and dimethylsulfoxide, slightly soluble in methanol, practically insoluble in alcohol |
Formelmasse | 926.1 |
Reinheit (%) | ≥85% |
Wasser | 6% max. |
Menge | 5 g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'