Learn More
Honeywell™ N7700 Mono-Filter, Half-Face, Air-Purifying Respirator
The N7700 Mono-Filter, Half-Face, Air-Purifying Respirator supports a single P3 filter via an Rd40 connection. Compliant with EN 140 it offers Class 2 protection specific to the canister fitted. Made from silicone it features twin exhalation valves and a four-point harness.
Marke: Honeywell™ N65770015
22.88 CHF gültig bis 2024-04-30
Benutzen Sie den Promotions-Code "21637" um Ihren Promotions-Preis zu erhalten.
Additional Details : Gewicht : 0.22500kg
Beschreibung
- Product Type: Half-Face Air-Purifying Respirstor
- Filter System: Single Filter
- Cartridge Connection Type: Rd40
- Use with: Honeywell™ A2P3 Aluminum Filter Canister (12683123)
- Exhalation Valves: Twin
- Material (Body): Silicone
- Color: Black
- Size: Medium
- Harness: Four-Point, Single Unit
- Neck Strap: Yes
- Applications: Medical, Pharmaceutical, Petrochemical
Spezifikation
P3 | |
EN 140 | |
Black | |
Single Filter | |
Air-Purifying Respirator (APR) | |
Yes | |
Half Face | |
Honeywell A2P3 Aluminum Filter Canister (12683123) | |
Yes |
Class 2 | |
Rd40 | |
Reusable | |
Silicone | |
Medium | |
Silicone | |
Medical, Pharmaceutical, Petrochemical | |
Single Unit, Four-point Harness |