Learn More
VACUUBRAND™ Chemie-MembranpumpeMZ2CNTVARIO, zweistufig,200-230V/50-60Hz,CH/CNNetzkabel
VARIO™ pumps provide precise vacuum control by adaptation of the diaphragm pump's motor speed. The MZ 2C NT VARIO two-stage chemistry diaphragm pump meets medium vacuum requirements for most solvents. The on-demand motor speed control results in unparalleled length of service intervals for wearing parts such as diaphragms.
Marke: VACUUBRAND™ 20732401
Additional Details : Gewicht : 0.01000kg
Beschreibung
Bestellinformation
Includes
Spezifikation
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
243 x 243 x 198 mm | |
MZ 2C NT | |
-10°C to +60°C | |
40°C | |
1.66 CFM | |
245.11 mm | |
243.08 mm | |
IP 20 | |
Chemical-Resistant | |
Rotary Evaporation | |
2 | |
200/230 V |
0.77 hp | |
30 to 2400 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
43 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
243.08 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |