missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Multipurpose Heating Bath
This Multipurpose Heating Bath can be universally employed as either an air, fluid or sand bath for heating many of the various receptacles in laboratory use, regardless of size or material for temperatures ranging between 60°C and 600°C.
750.00 CHF - 930.00 CHF
Spezifikation
Kapazität (metrisch) | 2 l |
---|---|
Höhe (metrisch) | 280 mm |
Durchmesser (metrisch) | 225 mm |
Spannung | 230 V |
Frequenz | 50/60 Hz |
Produktcode | Marke | Modell | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Modell | Preis | Menge & Verfügbarkeit | |||||
10567591
|
Gestigkeit Harry
MU85/E |
MU 85/ER |
930.00 CHF
1 Stück |
Verfügbar ab: 18-07-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
10089070
|
Gestigkeit Harry
MU85 |
MU 85 |
750.00 CHF
1 Stück |
Verfügbar ab: 12-07-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
Beschreibung
- Air, fluid, or sand bath
- Temperatures ranges between 60°C and 600°C.
- The bath container is made of high-grade stainless steel with a stainless steel tubular heating element. The upper outer coat is enamelled and the base is made of either plastic or stainless steel.
- Regulation:
- The MU 85 can be variably regulated with a performance control between 10 - 100%.
- MU 85/ER has additional built-in electronic relay switches and an optional output bushing for a contact thermometer. When in operation the contact thermometer has automatic priority. Without a contact thermometer, MU 85/ER and MS 26/E work in exactly the same way as Type MU85 - with a variable control.
Spezifikation
2 l | |
225 mm | |
50/60 Hz |
280 mm | |
230 V |