missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Medium Duty Sacks on a Roll, 90 L
Description
- Category: Refuse Sacks
- Strength: Medium Duty
- Capacity: 90 L
- Pack format: Roll
- Designed for general household and industrial waste
- Suitable for hygienic waste management in offices and workplaces
- Available colors: Black, Clear
- Bag dimensions: 457/725 x 975 mm (18/29 x 39 in. approx.) (Product codes: IBB/1, BSLD1ROLL)
- Packing contents:
- 25 bags per roll, 8 rolls per case, 90 cases per pallet (Product code: IBB/1)
- 20 bags per roll, 10 rolls per case, 91 cases per pallet (Product code: BSLD1ROLL)
- 25 bags per roll, 8 rolls per case, 260 cases per pallet (Product code: SCBROLL)
- 50 bags per roll, 10 rolls per case, 51 cases per pallet (Product code: MVJ029)
- Recycled material content:
- 100% recycled content (Product codes: IBB/1, MVJ029)
- Made from 100% recycled polythene (Product code: BSLD1ROLL)
- 30% recycled content (Product code: SCBROLL)
Specifications
Specifications
| Autoklavierbar | Not Autoclavable |
| Verschlusstyp | Tie |
| Farbe | Clear |
| Einwegprodukt | Single-use |
| Material | Polythene |
| Sterilität | Non-sterile |
| Menge | 10 x 50 Bags/Cs. |
| Länge (angloamerikanisch) | 38.4 in. |
| Breite (angloamerikanisch) | 15/28 in. |
| Produkttyp | Waste Disposal Bag |
| Show More |
All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?