missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ Einstufige Membranpumpe, Modell ME 8 NT
For continuous, oil-free evacuation and pumping of gases
Marke: VACUUBRAND™ 20734001
Additional Details : Gewicht : 0.01000kg
Beschreibung
Diaphragm pumps are an excellent solution for continuous, oil-free evacuation and pumping of gases. All parts in contact with pumped media are made of aluminum and selected plastics, and allow a wide range of applications for non-corrosive gases. The highly flexible, fabric-reinforced double diaphragm made of FKM is ideal for extended operating life. These pumps with four heads provide very high pumping speed. The new NT-series features improved performance data.- contamination-free pumping and evacuation
- very high flow rate even near ultimate vacuum
- quiet operation
- very low vibration
- exceptionally long diaphragm life and maintenance-free drive system for low lifetime costs
Spezifikation
52 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
325 x 239 x 198 mm | |
ME 8 NT | |
CN | |
104°F | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
4 | |
Non-Corrosive Gases | |
1 | |
230 V |
0.34 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 0.25 kw | |
Aluminum Alloy (Case), Plastics | |
45 dB(A) | |
0.25 kw | |
4.3/4.8 CFM | |
198.12 mm | |
238.76 mm | |
IP 40 | |
50°F | |
Oil-Free | |
16 psi (Inlet), 29 psi (Outlet) |