missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD 1C +AK+EK Vakuumsystem
Beschreibung
This chemistry vacuum system has a wide range of applications like evacuation, evaporation and pumping of gases and vapors. This system is usable for increased vacuum requirements with high boiling solvents and often replaces rotary vane pumps. Typical applications are rotary evaporators and vacuum drying ovens. The separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets. The waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling and active protection of the environment.
- Outstanding chemical resistance and superior vapor tolerance
- Exceptionally high performance even at low vacuum
- Excellent ultimate vacuum even with gas ballast
- Whisper quiet and ultra low vibration
- Excellent environmental friendliness due to efficient solvent recovery
Spezifikation
Spezifikation
| Max. Vakuum | 1.5 Torr (ohne Gasballast), 3 Torr (mit Gasballast) |
| PS | 0.01 hp |
| Enthält | Manuell |
| Motordrehzahl | 150 bis 1800 U/min |
| Zertifizierung/Konformität | ATEX-Konformität II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL-Zertifizierung, TÜV, UL 61010A 61010-1:2012 |
| Elektrische Anforderungen | 230 V 50/60 Hz |
| Abmessungen (L x B x H) | 316 x 239 x 405 mm |
| Material | Fluorkunststoff (Gehäuse) |
| Modell | MD 1C +AK+EK |
| Geräuschpegel | 45 dB (A) |
| Mehr anzeigen |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?