missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesiumgermanid, 99.99 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
Beschreibung
Magnesium germanide is used as primary and secondary intermediate and in chemical research. It forms germanium hydrides on exposure to hydrochloric acid.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Magnesium germanide |
Physikalische Form | Stücke |
Menge | 5 g |
Hinweise zum Prozentgehalt | (Metallbasis) |
Strukturformel | Mg2Ge |
Löslichkeitsinformationen | Soluble in water (0.0016g/100mL at 250C). |
Formelmasse | 121.22 |
Reinheit (%) | 99.99% |
RUO – Nur für Forschungszwecke
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'