Learn More
Magnesiumborid, Thermo Scientific Chemicals
Beschreibung
Magnesium Boride exhibits super conducting properties and utilized in MRI superconducting magnet, which is a closed-loop cryocooler. It is used as propellants, pyrotechnics and explosives. It can be used as high temperature boron-based thermoelectric materials. It is also used in superconducting transformers, rotors, transmission cables, superconducting radio frequency cavities to minimize energy loss.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Magnesium boride |
| Schmelzpunkt | 800°C (decomposition) |
| Physikalische Form | Pulver |
| Menge | 25 g |
| Summenformel | MgB2 |
| Löslichkeitsinformationen | Insoluble in water. |
| Formelmasse | 45.93 |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.