missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesiumacetat-Tetrahydrat, 98 %, Thermo Scientific Chemicals
Click to view available options
Menge:
250 g
1 kg
Beschreibung
Magnesium acetate tetrahydrate is commonly used as a source of magnesium in biological reactions It is an essential compound for a number of biochemical processes. Involved in glycolysis and the Krebs cycle, formation of cyclic-AMP and ATP.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Magnesium acetate tetrahydrate |
Schmelzpunkt | 80°C |
Physikalische Form | Kristallin |
Menge | 250 g |
Beilstein | 3730605 |
Merck Index | 14,5654 |
Löslichkeitsinformationen | Freely soluble in water, alcohol |
Formelmasse | 214.45 (142.39 Anhydrous) |
Reinheit (%) | 98% |
Geruch | Odorless |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'