missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ LS400 Non-Sterile Latex Cleanroom Gloves - ISO Class 4/5 Compatible



Click to view available options
Größe:
Small
Mittel
Groß
Extragroß
Packungsgröße:
1000 Stück
Beschreibung
- Non-sterile latex Cleanroom gloves
- 400 m (16 in.) elbow length
- Ambidextrous
- Natural color
- Textured palm and fingers
- Beaded cuff
- Low endotoxin levels
- Protein level less than 50 μg/g
- Double donnable
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 1.5
- Low Particle Count ≥ 0.5 μm (counts/cm2) < 1200
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
Spezifikation
Spezifikation
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 1.5 |
| Farbe | Natural |
| Einwegprodukt | Single-use |
| Oberflächenbehandlung außen | Fully Textured |
| Finger Thickness (English) | 7.87 mil |
| Finger Thickness (Metric) | 0.20 mm |
| Hand | Ambidextrous |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur