missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LOOP L 100 Thermoelectric Circulator with SEV 1011 and SEV 5934/2 Plug

Easy to use recirculation thermostat with integrated cooling system

Marke:  Lauda™ L002016

Additional Details : Gewicht : 6.90000kg

Artikelnummer. 16852440

  • 2370.00 CHF / 1 Stück
Verfügbar ab: 09-07-2024
Sie sich ein, um den Lagerbestand zu sehen
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

  • Bright and high-contrast graphic OLED display
  • User friendly menu navigation in plain language
  • Facile 3-key user interface RS 232 interface
  • Pump connectors with fast couplings for simple change of applications
  • Operates with non flammable liquids (water, water/glycol)
  • Quiet and low vibration level operation due to refrigerant free cooling technology
  • Compact overall size and low weight
  • Air cooled system
  • Technical Features:
    • Working temperature range: 4 to 80 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.1 ± K
    • Heater power max: 0.2 kW
    • In/outlet connection thread (outside): Quick C. 0.25 in.
    • Filling volume max: 0.28 L
    • Overall dimensions (W x D x H): 175 x 301 x 266 mm
    • Protection class: I / NFL
    • Noise level: 57 dB(A)
    • Net Weight: 6.4 kg
    • Power consumption max: 0.24 kW
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
    • Pump pressure max: 0.8 bar
    • Pump flow rate pressure max: 3 L/min
    • Cooling capacity:
      • 20 °C, Ethanol;
      • 0.12 kW (50 Hz);
      • 0.12 kW (60 Hz)
      • 10 °C; Ethanol;
      • 0.06 kW (50 Hz);
      • 0.06 kW (60 Hz)
  • Spezifikation

    Spezifikation

    4°C to 80°C
    100/240 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote