missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithiumstearat, 95 %, Thermo Scientific Chemicals
Click to view available options
Menge:
25 g
100 g
Verpackung:
Glasflasche
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Chemischer Name oder Material | Lithium stearate |
Namenshinweis | 95% |
Schmelzpunkt | 220°C |
Farbe | Weiß |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 95% |
Verpackung | Glasflasche |
Strukturformel | CH3(CH2)16COOLi |
Menge | 25 g |
Formelmasse | 290.41 |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'