Learn More
Kimberly-Clark Professional™ Kleenex™ Jumbo Roll Toilet Tissue
Beschreibung
Kleenex™ Toilet Tissues are soft, strong and absorbent 2 ply tissue for any business. The tissues are designed to dissolve and break down in water to prevent blockages and keep toilet maintenance down. The tissues are designed to dissolve and breakdown in water to prevent blockages and keep toilet maintenance down. Made with Kleenex™ quality, these toilet tissues are the perfect solution for facilities where comfort and strength are key. Kleenex™ toilet tissues are FSC certified, giving assurance that they are made from or contain wood that comes from FSC-certified forests. These forests are managed to meet the social, economic, and ecological needs of present and future generations. Individual sheet size is 38 (L) x 9 cm (W).
- 12 x 180 m white, 2 ply rolls (2,160 m total/5685 sheets)
- Perfect for high-traffic areas in any business that wants to present a professional, quality image.
- Designed to dissolve in water, preventing blockages and reducing maintenance
- Compatible with Aquarius™ Toilet Tissue Dispensers (product codes 6947 and 6958) and Kimberly-Clark Professional™ Toilet Tissue Dispenser (product code 8974).
Spezifikation
Spezifikation
| Produkttyp | Toilet Tissue (Jumbo Roll) |
| Länge (angloamerikanisch) | 14.96 in. |
| Länge (metrisch) | 38 cm |
| Breite (angloamerikanisch) | 3.54 in. |
| Breite (metrisch) | 9 cm |
| Material | Tissue |
| Farbe | White |
| Abmessungen (L x B) | 38 x 9 cm |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.