missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisen(III)-oxid, alpha-Phase, Nanopulver, 98 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
25 g
100 g
500 g
Beschreibung
Ferric oxide is used for polishing precious metals and diamonds, as well as in cosmetics. Synthetic iron oxide pigments are one of the most popular color pigments worldwide for coloring concrete. Other uses includes: coating, printing ink, paint, also as coloring agent for building material, rubber, paper-making. In producing ferrites . Also used in recording tapes and pyrotechnics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Iron (III) oxide |
Schmelzpunkt | 1565°C |
Namenshinweis | alpha-phase |
Farbe | Rot bis braun |
Physikalische Form | Nanopulver |
Menge | 25 g |
Hinweise zum Prozentgehalt | (Metallbasis) |
Merck Index | 14,4028 |
Löslichkeitsinformationen | It is soluble In Warm Hydrochloric Acid,Slightly Soluble in Sulfuric Acid. |
Formelmasse | 159.69 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'