missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ ION-ULTRA-90 Type 90 Safety Storage Cabinet for Lithium-ion Batteries
Type 90 safety storage cabinet for lithium-ion batteries with anthracite gray body and door color.
Marke: asecos™ 4055905341108
Additional Details : Gewicht : 594.50000kg
Beschreibung
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- Convenient cabinet entry: open both doors at the same time with just one hand
- Easy handling with comfort: Doors stop for safe and convenient operation and close automatically after 10 seconds
- Integrated potential-free alarm contact for strongly recommended alarm forwarding. Optionally available with module for remote signalling.
- No unauthorized use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green). Permanent locking of the doors by automatic 2-point locking
- Integrated transport base: In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
- Easy alignment: adjusting aids to compensate for uneven floor
- Smoke detector and two temperature sensors for fire detection and forwarding the alarm to the building management system.
- Ventilation integrated in the head section to prevent heat build-up during battery charging
- Pressure relief in the head section
- All-around protection: 90 minute fire protection from outside to inside (type 90/type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
- LED display with visual and audible alarm for a quick indication of emergencies without opening the cabinet doors
Spezifikation
Swiss Plug Type | |
565 mm | |
Textured Powder | |
Bottom Collection Sump (Sheet Steel), 5 Socket Strips (Swiss Version) | |
612 kg | |
22.24 in. | |
650 mm | |
75 kg | |
Lithium-ion Batteries | |
64.69 in. | |
Flammables Storage Cabinet | |
46.97 in. | |
Anthracite Gray | |
1953 mm | |
IO90.195.120.065.WDAC | |
2 Doors |
1050 mm | |
76.89 in. | |
Gypsum, Sheet Steel | |
650 x 1193 x 1953 mm | |
25.59 in. | |
565 x 1050 x 1643 mm | |
1349.23 lb. | |
5 Shelves | |
41.34 in. | |
1643 mm | |
Safe Active and Passive Storage of Lithium-ion Batteries | |
1193 mm | |
Perforated | |
Auto-close | |
4 x 395 mm, 1 x 300 mm | |
EN 14470-1, GS, CE |
For indoor use only.