missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InPro™ 3100 Pt1000 Analog Electrode
A combined pH electrode and temperature sensor designed specially for in-line pH measurements in bio-processes where CIP and SIP are used.
Marke: Mettler Toledo™ 52000666
Additional Details : Gewicht : 0.10000kg
Beschreibung
- Rugged gel-filled electrode leads the industry for fast and precise measurements, even after repeated autoclaving or sterilization cycles at 140°C
- Utilizes a silver-ion trap, keeping the reference junction clear even in the presence of sulfide-bearing solutions
- Fully autoclavable or sterilizable in-situ
- Gel electrolyte reduces maintenance
- Resistant to poisoning substances
- EHEDG certified
- Pressure resistant up to 6 barg
- Watertight connector IP 68
- Integral temperature sensor permits automatic temperature compensation
Spezifikation
VP cable connection; Pg 13.5 thread process connection | |
12 mm shaft | |
Bioprocesses, CIP, SIP | |
High alkali glass membrane; ceramic junction | |
Reference system of Argenthal with silver-ion trap |
Operating pressure of 0 to 6 barg at 140°C | |
Analog pH/Temperature Electrode | |
425 mm | |
0 to 14 | |
0°C to 140°C |