missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening

Product Code. 11878532
Change view
Click to view available options
Volume (Metric):
0.2 mL
1 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.1 mL
Color:
Black
Blue
Orange
Red
White
Unit Size:
Pack of 12
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Color Unit Size
11878532 1 mL 0.1 mL Red Pack of 12
11858472 0.2 mL 0.01 mL Black Pack of 6
11888472 5 mL 0.1 mL Blue Pack of 12
11878472 25 mL 0.1 mL White Pack of 12
11848472 10 mL 0.1 mL Orange Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11878532 Supplier DWK LIFE SCIENCES™ Supplier No. 37034A1110
  • ONLINE EXCLUSIVE PRICE
    150.00 CHF
    139.82 CHF / 12 Stück
    Sparen 10.18 CHF
    6% Rabatt
 Restricted Item
Verfügbar ab: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Feature a permanent brown scale fused into uniform bore tubing without etching, tooled for a cotton plug at the top end, correct volume is delivered without the need to blow out

Tempered tip with permanent brown scale fused into uniform bore tubing without etching

  • Permanent brown subdivision scale fused into the surface of uniform bore tubing without etching
  • Reusable borosilicate glass construction (KIMAX-51 expansion glass)
  • Designed for accurate, reliable liquid delivery in laboratory applications

Order Info

Plugs not included.

Compliance

Calibrated To Deliver/Blow Out. Designed from ASTM™ E 1044.

Specifications

Accuracy ±0.02 mL
Certifications/Compliance ASTM E1044
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) Syphilis Testing, VDRL Tests
Graduated Yes
Graduations 0.1 mL
Length (English) 13.77 in.
Quantity 12/Cs.
Tip Style Tempered
Tolerance ±0.02 mL
Top Style Tooled To Accept Cotton Plugging
Packaging Type Case
Color Red
Volume (Metric) 1 mL
Length (Metric) 350 mm
Type Serological Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.