missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Hygrade 9HYSA Safety Boots
Euro Protection™ Hygrade 9HYSA Safety Boots are constructed of PVC and nitrile, feature a steel toe cap, and are suitable for use in the food industry.
Marke: Euro Protection™ 9HYSA44
Additional Details : Gewicht : 0.01000kg
Beschreibung
- Suitable for food industry
- Energy absorbing heel
- Fuel and oil resistant outsole
- PVC upper
- Polyester lining
- PVC / Nitrile outsole
- Steel toe cap
Spezifikation
White, Green | |
Energy-absorbing | |
PVC | |
PVC, Nitrile | |
1090 g per boot in size 9.5 | |
Safety Boot |
Food industry | |
Polyester | |
44 | |
Steel | |
EN ISO 20345 : 2011 |