Learn More
Fisherbrand™ Precision Hydrometers for Specific Gravity
High-precision instruments for determination of density in fluids. Fisherbrand™ Precision Hydrometers for Specific Gravity do not include a thermometer in the body and feature a reference temperature of 60/60°F.
Marke: Fisherbrand™
Additional Details : Gewicht : 0.04050kg
Beschreibung
High-precision instruments for determination of fluid density available with a DAkkS or works calibration certificate.- Reference temperature: 60/60°F
- Without thermometer – control thermometer sold separately
- Single packed in transparent square plastic sleeve
Spezifikation
Hydrometer without Thermometer | |
0.002 sp.gr. | |
Control thermometer | |
Glass | |
1.200 to 1.420 |
±0.002 sp/gr | |
300 mm | |
Plastic sleeve | |
Measuring specific gravity | |
60°F |