missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 8 A Water Bath with SEV 1011 and SEV 5934/2 Plug

Simple to operate water bath

Marke:  Lauda™ L002992

Additional Details : Gewicht : 10.90000kg

Artikelnummer. 16639365

  • 1300.00 CHF / 1 Stück
Verfügbar ab: 31-07-2024
Sie sich ein, um den Lagerbestand zu sehen
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

  • TFT display with clear display of all process data
  • Setting and displaying temperature values in increments of 0.1 °C
  • Setting the timer's time values in hours (h) and minutes (min)
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Adjustable trigger points for over- and ander-temperature alarms up to max
  • +/- 10 K
  • Temperature display can be switched from °C to °F
  • 1-point temperature controller
  • Optical and acoustic alarm for low-level and over/ander temperature as well as for sensor break/short-circuit
  • Electronic monitoring of the temperature controller
  • Three application-specific timer functions
  • With integrated circulation system to improve spatial temperature stability
  • Bath interior, cover, sieve plate and heating element made of stainless steel
  • Bath vessel with drain valve
  • Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
  • Lid and perforated tray as standard
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 0.1 ± K
    • Heater power max: 1 kW
    • Size of bath (W x D x H): 245 x 200 x 165 mm
    • Bath volume min/max: 3.8 / 7 L
    • Overall dimensions (W x D x H): 340 x 395 x 345 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
  • Spezifikation

    Spezifikation

    25°C to 100°C
    230 V
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote