missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 6 V Vaporization Water Bath with SEV 1011 and SEV 5934/2 Plug

Artikelnummer. 16619395
Change view
Click to view available options
Temperaturbereich:
25°C bis 100°C
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Temperaturbereich unitSize
16619395 25°C bis 100°C 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 16619395 Lieferant Lauda™ Lieferanten-Nr. L003103
Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Verdampfungswasserbad für sanftes Bedampfen

  • Temperature adjustment via rotary knob with temperature scale
  • 1-point temperature controller
  • Water deficiency protection
  • Adjustable water level regulator, sieve bottom and ring set as standard
  • Bath interior, cover, sieve plate and heating element made of stainless steel
  • All hole covers consist of a multi-part ring set and are removable
  • Multi-piece ring set made of heat-resistant plastic
  • Internal hole provided on cover frame to accommodate a stand rod
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 3 ± K
    • Heater power max: 1 kW
    • Power consumption max: 1 kW
    • Power consumption: 16 A
    • Size of bath (Ø): 131 mm
    • Number of bath openings: 4
    • Overall dimensions (W x D x H): 682 x 232 x 190 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with plug (SEV 1011, SEV 5934/2)
  • Spezifikation

    Temperaturbereich 25°C bis 100°C
    Spannung 230 V
    Name des Produkts
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.