Learn More
Novus Biologicals™ Human Various Tissue MicroArray (Cancer)
Used in common research applications such as Immunohistochemistry-Paraffin
Marke: Novus Biologicals™ NBP2-30329
Additional Details : Gewicht : 0.00970kg
Beschreibung
- Formalin fixed
- Tissue condition: Cancer
- Species: Human
- Cross reactivity: Human
- Core diameter: 2.0mm
- Section thickness: 4μm
Recommended Storage
Store at 4°C. Do not freeze.
Serviceleistungen
1 Jahr
Spezifikation
Cancer | |
Parotid Gland Actnic Cell Carcinoma | |
Human | |
RUO |
Immunohistochemistry-Paraffin | |
Human | |
1 Slide |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.