missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&D Systems™ Human CLEC16A (NP_001230332) VersaClone cDNA
Click to view available options
:
10 μg
Beschreibung
- The CLEC16A insert is sequence verified and the entire plasmid DNA and insert translated sequences are provided.
- CLEC16A is a member of the Ctype lectin/C-type lectin-like domain (CTL/CTLD) superfamily. Members of this family share a common protein fold and have diverse functions, such as cell adhesion, cell-cell signaling, glycoprotein turnover, and roles in inflammation and immune response.
- Single nucleotide polymorphisms in introns of CLEC16A have been associated with diabetes mellitus, multiple sclerosis and rheumatoid arthritis.
- Alternatively spliced transcripts encoding different proteins have been described.
- For reasearch use only. Not for use in humans.
Spezifikation
Spezifikation
| Gen | hCLEC16A |
| Zugriffsnummer | NP_001230332 |
| Konzentration | 10 μg at 0.2 μg/μL |
| Zusammensetzung | cDNA is provided in 10 mM Tris-Cl, pH 8.5 |
| Einsatztyp | 2734 bp |
| Gen-ID (Entrez) | 23274 |
| Inhalt und Lagerung | Store the unopened product at -20°C to -70°C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Spezies | Human |
| Menge | 10 μg |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur