missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ HI-WAY 4-in-1, High Visibility Parka
Click to view available options
Größe:
Small
Large
Beschreibung
- Thermal protection and waterproofness
- Fleece lining, kidney protection, central zip with flap
- Comfort (breathability, ¾ cut)
- Flexibility (compatibility with HI-WAY Jacket (70520/70530, wide range of colors)
- Parka and removable jacket that can be transformed into a vest by removing the sleeves
- Jacket is attached to the parka with the central zip and snap tabs in the collar and cuffs
- High collar
- Fixed fluorescent two-piece hood concealed in the collar and adjustable with a drawstring
- Central double slider zip, under flap closed by snaps, to the top of the collar.
- Four outside pockets: two hip pockets piped with flap closed by velcro, a vertical breast pocket, and a wallet pocket hidden under the central flap, both zipped under flap
- Inside breast patched pocket, closed with velcro
- Suspension band at the inner base of the collar
- Bands of 3M Scotchlite™ reflective material
Spezifikation
Größe | Small |
Material | Polyester, Polyurethane |
Farbe | Yellow, Navy |
Verschlusstyp | Zipper |
Bauweise | Taped Seams |
Beschichtung | Oxford 300D Polyurethane |
Kragenform | High collar |
Ausführung | Waterproof |
Auskleidungsmaterial | Fleece |
Anzahl Taschen | 5 (4 outside, 1 inside) |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'