missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Hei-SHAKE Wave Core 2000 (5°)
GREENER_CHOICE

Artikelnummer. 31872980 Alle ansehen Heidolph Instruments Produkte
Ansicht ändern
Click to view available options
Steckertyp:
CH-Plug
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp unitSize
31872980 CH-Plug 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31872980 Lieferant Heidolph Lieferanten-Nr. 5461440404
 Eingeschränkter Artikel
Verfügbar ab: 20-08-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The bio-specialist for continuous rinsing on a larger area

  • Shaker platform with flat rubber mat 2000 increases platform capacity area by 71.5% compared to Hei-SHAKE Wave Core
  • 3D wave-shaking motion with a speed range from 1 to 80 rpm for continuous sample rinsing
  • Suitable for applications requiring uniform and consistent movement
  • Supports continuous or timed operation
  • Integrated timer adjustable from 1 minute to 999 hours 59 minutes
  • RS-232 interface for external control and monitoring
  • Compatible with PC or server-based software (e.g., Hei-PROCESS) for remote operation
  • Automatic restart function after power interruptions
  • User-friendly interface for setup and operation
  • Available with a 10° tilt to reduce foaming
  • Available with a 5° tilt to minimize risks such as glass breakage and liquid spillage
  • Includes shaker with flat rubber mat 1000 and upgrade set for platform 2000 with flat rubber mat 2000
TRUSTED_SUSTAINABILITY

Tekniske data

Neigungswinkel 10°
Tragkraft (metrisch) 15 kg
Drehzahlbereich 0 to 80 rpm
Spannung 100/115/220/240 V
Produkttyp 3D Shaker
Steckertyp CH-Plug
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.