missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AL Glove Systems GSB Isolator Box Gloves
Click to view available options
Größe:
Large, 9.5
Medium, 8
X-Large, 11
Länge (metrisch):
800 mm
920 mm
Dicke (metrisch):
0.4 mm
0.6 mm
Durchmesser (metrisch) Stulpe:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
Beschreibung
AL Glove Systems GSB gloves are made of bromo-butyl rubber (BBR) with high gas impermeability and high resistance to a wide range of polar hydrocarbons such as acids, esters, ketones, and amine derivatives. They are highly flexible with a high sensitivity. The GSB Glove is classified as PAH-free.
- Impermeable to gas
- High resistance to the permeation of mainly oxygen, nitrogen, inert gases, etc. during production under inert gas atmosphere in inert boxes for the production of electronic components and microcomponents
Flexible:
- Offers good sensitivity in handling
- Resistant to chemicals
- High resistance to a wide range of chemicals and toxins
PERMEATION EN ISO 374-1:2016/A1:2018
- A Methanol Protection Level 6
- B Acetone Protection Level 6
- I Ethyl acetate Protection Level 3
- K Sodium hydroxide 40% Protection Level 6
- L Sulphuric acid 96% Protection Level 6
- N Acetic acid 99% Protection Level 6
- O Ammonium hydroxide 25% Protection Level 6
- T Formaldehyde 37% Protection Level 6
Spezifikation
Spezifikation
| Zertifizierungen/Konformität (Europa) | PPE Category III Directive 2016/425 EC Type |
| Chlorinated | No |
| Farbe | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Butyl |
| Produkttyp | Dry Box, Isolator Gloves |
| Größe | Large, 9.5 |
| Max. Temperatur (angloamerikanisch) | 194°F |
| Temperature (Metric) Max | 90°C |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur