missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX Latex EnLite Gloves
Alle ansehen Ansell Produkte
Click to view available options
Größe:
5,5
6
6,5
7
7,5
8
8,5
9
Unit Size:
50 Paare
Description
- Unique anatomic formers enhances comfort
- Exclusive manufacturing processes minimize the risk of developing allergies and sensitivities
- A chlorination treatment helps make donning easy
- Straight cuff provides a secure hold on the gown
- Smooth with micro-textured finish for secure instrument handling and grip
Specifications
Specifications
| Zertifizierungen/Konformität (Europa) | EN 420:2003 + A1:2009, EN 455 1-4, ISO 10282, JIS T9107 |
| Accelerator Free | No |
| Anwendungen | Healthcare |
| AQL | 0.65 |
| Farbe | Natural |
| Einwegprodukt | Reusable |
| Oberflächenbehandlung außen | Smooth |
| Finger Thickness (English) | 8.66 ± 0.79 in. |
| Finger Thickness (Metric) | 0.22 ± 0.02 mm |
| Hand | Specific |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction