missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Formamid, spektralphotometrischer Gütegrad, ≥99 %, Thermo Scientific Chemicals
Click to view available options
Menge:
100 mL
500 mL
4 x 500 mL
Beschreibung
Formamide is used in the synthesis of medicine, animal glue and other organic compound. It is also used as a solvent which ionizes water-insoluble compounds. It is used as a softening agent for paper and fiber. It is widely used in the fields of the spice, dye, plastic as well as textile industries.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Formamide |
Schmelzpunkt | 2°C |
Farbe | Farblos |
Dichte | 1.134 g/mL |
Siedepunkt | 210°C |
Menge | 100 mL |
Flammpunkt | 154°C (310°F) |
Geruch | Ammonia-like |
Physikalische Form | Flüssig |
Brechungsindex | 1.4475 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'