missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fluoren-4-Carboxylsäure, 96 %, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mg
1 g
5 g
Beschreibung
Fluorene-4-carboxylic acid is used in pharmaceutical industry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Anwendungen
Fluor-4-carboxylsäure findet Anwendung in der Pharmaindustrie.
Löslichkeit
Unlöslich in Wasser.
Hinweise
Von Oxidationsmitteln entfernt aufbewahren Bei Raumtemperatur lagern.
Fluor-4-carboxylsäure findet Anwendung in der Pharmaindustrie.
Löslichkeit
Unlöslich in Wasser.
Hinweise
Von Oxidationsmitteln entfernt aufbewahren Bei Raumtemperatur lagern.
Spezifikation
Chemischer Name oder Material | Fluorene-4-carboxylic acid |
Schmelzpunkt | 191°C to 192°C |
Menge | 250 mg |
Beilstein | 2050637 |
Löslichkeitsinformationen | Insoluble in water. |
Formelmasse | 210.23 |
Reinheit (%) | 96% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'