missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Orangefarbene autoklavierbare Beutel mit Sterilisationsindikator
Printed in English and Spanish
Marke: Fisherbrand™
Additional Details : Gewicht : 0.41500kg
Beschreibung
Printed in English and Spanish
- Maximum temperature of 140°C (285°F); use at 125°C (257°F)
- Come with wire-tie closures
Spezifikation
Autoclavable | |
Wire Tie | |
Polypropylene | |
140°C | |
11 in. | |
8.5 in. |
ASTM D1709, Dart impact | |
Orange | |
285°F | |
11 x 8.5 in. (28 x 21.5 cm) | |
28 cm | |
21.5 cm |