missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ EVOS™ M5000 Imaging System

Artikelnummer. p-200113681
EVOS M5000 Imaging System, 1 Stück
Click to view available options
Modell:
EVOS M5000 Imaging System
Packungsgröße:
1 Stück
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 17954691

Marke: Invitrogen™ AMF5000SV

om dit product te kopen Registreer vandaag om een webaccount aan te maken

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

This package includes the EVOS M5000 Imaging System (Cat. No. AMF3000) and a Rapid Exchange (REX) extended warranty.

The EVOS M5000 Imaging System is a fully integrated digital inverted benchtop microscope for four-color fluorescence, transmitted-light, and color imaging. With interchangeable optics with autofocus, single-click multi-channel image acquisition, and an interface designed for usability, you can acquire publication-quality images in minutes. And with a range of post-capture tools, from brightness/contrast to annotations and automated cell counting, the EVOS M5000 system is an exceptionally versatile microscope and ideal for a broad range of imaging applications.

The EVOS M5000 Imaging System offers you these important advantages:

  • Easy installation—no maintenance, assembly, alignment, or calibration
  • User-defined four-color fluorescence, transmitted light, and color applications
  • Autofocus, Z-stack capability, time-lapse imaging, and single-click multi-channel capture
  • On-board software for acquisition, analysis, and automated cell counting

Fully integrated imaging system

The EVOS M5000 microscope combines precision components with a unique modern design functionality that enables high-quality fluorescence and color imaging anywhere with unprecedented flexibility. It is a fully integrated imaging system that combines precision optics, an 18.5 inch high-resolution articulated LCD monitor, and a highly sensitive 3.2 MP monochrome CMOS camera (2048 x 1536) with 3.45-μm pixel resolution. The monochrome camera affords the best sensitivity for detection of faint fluorescence signals and allows quantitative analysis. At the same time the condenser includes a novel LED-based RGB illumination scheme that enables high-quality, low-noise color image acquisition using the same monochrome sensor, enabling rendering of true color in transmitted light, which is beneficial when imaging stained tissue samples such as H&E stained tissue sections.

Versatile and highly configurable

With a five-position objective turret and the ability to acquire images in four fluorescence channels, transmitted light phase-contrast, and color, the optical system can be easily configured to meet your needs. Choose from our broad range of high-quality long-working-distance and coverslip-corrected objectives for use with plastic vessels or glass sides. Available from 1.25X to 100X magnification with achromat, fluorite, or apochromat correction, together with over twenty LED light cubes, the sample imaging options are limitless. Interchangeable vessel holders accommodate most vessel types and sizes, including slides, multi-well plates, culture flasks, and Petri dishes.

Easy to use and reliable

The EVOS M5000 Imaging System is powerful, yet offers the simplicity of plug-and-play. It requires no warm-up or cool-down periods, allowing you to capture images in minutes. The environmentally safe, mercury-free LED lights are rated for 50,000 hours and afford exceptional stability and durability—you can turn the unit on and off whenever you need to image a sample. The long lifetime and low energy consumption translate into significantly lower operating costs compared to instruments with conventional light sources. Designed by biologists for biologists with a modern, icon-based interface, the EVOS M5000 microscope is remarkably easy to use. Following seamless image acquisition, you can analyze, edit, and annotate your images using a set of convenient tools available in both live mode and for saved images. To easily count the number of DAPI-stained cells, we have developed an automated cell count app. Once you have finished editing and analysis, save the images and data to the embedded hard-drive, an external USB device, or a local network.

The EVOS imaging systems are built from the ground up to maximize performance and optimize workflow. You will be astonished at how easy it is to operate and amazed at how extraordinary your images look on-screen.

Rapid Exchange Extended Warranty

Add warranty coverage to your existing manufacturer's limited warranty with the Rapid Exchange (REX) extended warranty. If your instrument needs repair, just call our Support Center, and we'll send you a factory-certified, refurbished, replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to the replacement unit.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.

Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.

TRUSTED_SUSTAINABILITY

Spezifikation

Typ Zellbildgebungssystem
Produktlinie EVOS
Kamera 3,2 Megapixel, monochrom, CMOS
Zur Verwendung mit (Anwendung) Brightfield, Phase Contrast, Color and Fluorescence Imaging
Modell EVOS M5000 Imaging System
Lichtquelle LED
Vergrößerung 1,25-fach bis 100-fach
Ziele 5 position turret
Auflösung 1920 x 1080 Pixel
Objekttisch Manual, featuring proprietary EVOS™ Stage View
Display Articulated LCD (18.5 in.)
Abmessungen 12 x 19 x 23 in. (30.5 x 48.2 x 58.4 cm)
Gewicht (angloamerikanisch) 37 lb.
Gewicht (metrisch) 16.8 kg
Inhalt und Lagerung

EVOS M5000 Imaging System
• 18.5 in articulated LCD color monitor, 1920 x 1080 pixel resolution
• Embedded PC with 4 GB RAM
• EPI Axis Shipping Restraint Block
• Cube Access Tool
• Light Cube Blank
• Stage Quick Release Pin
• EVOS Condenser Light Shield

EVOS M5000 Accessory Kit
• USB WiFi Dongle
• USB Wireless Keyboard
• Vessel Holder for Slides (AMEPVH001)
• EVOS Vessel Holder, Multiwell Plate (AMEPHV022)
• Universal Vessel Holder, 1 in. (AMEPVH113)
• EVOS Calibration Slide (AMEP4720)
• Universal Power Supply, 12V, 5A
• Power Cord, Type B (North America)
• UV Shield
• EVOS Light Shield
• Block Condenser Slider (AMEP4688)
• Condenser Slider for 4X Objectives (AMEP4738)
• Diffusion Condenser Slider for Brightfield Applications (AMEPDFS1)
• EVOS Dust Cover
• Objective Case with Adjustable Compartments
• Hex Driver, 2 mm

EVOS M5000 Collateral Pack
• EVOS M5000 Quick Start Guide
• EVOS M5000 Smart Start Module Flyer
• 16 GB USB 3.0 Drive with Manual and Accessory Documentation
• Mouse Pad
• Tech Support Card

* Note that one (1) country-specific power cord must be ordered separately in regions not using the Type B (North America) power plug:
AMEP4646 EVOS Power Cord, Type C (Europe)
AMEP4708 EVOS Power Cord, Type D (India/South Africa)
AMEP4645 EVOS Power Cord, Type G (United Kingdom)
AMEP4649 EVOS Power Cord, Type H (Israel)
AMEP4647 EVOS Power Cord, Type I (Australia)
AMEP4782 Power Cord, Type I (China, CCC certified)
AMEP4786 Power Cord Type J (Switzerland)
AMEP4648 EVOS Power Cord, Type L (Italy)

Versandbedingung Raumtemperatur
Mehr anzeigen Weniger anzeigen

For Research Use Only.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts
Invitrogen™ EVOS™ M5000 Imaging System >

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt