missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ EVOS™ M3000 Imaging System

This package includes the EVOS M3000 Imaging System (Cat. No. AMF3000) and a Rapid Exchange (REX) extended warranty.

7780.00 CHF

Spezifikation

Produktlinie EVOS
Lichtquelle LED
Auflösung 1920 x 1200 pixels
Abmessungen 11.7 x 12.7 x 19.1 in.
Gewicht (angloamerikanisch) 18.4 lb.
Mehr Spezifikationen ansehen

Produkte 1
Produktcode Marke Modell Preis Menge & Verfügbarkeit  
Produktcode Marke Modell Preis Menge & Verfügbarkeit  
30178687
Unterlagen ansehen
Invitrogen™
AMF3000
EVOS M3000 Imaging System
7780.00 CHF
1 Stück
Nur noch null auf Lager
Verfügbar ab: 15-07-2025
Add to basket
 
Description
Mehr anzeigen
Specifications

Specifications

EVOS
1920 x 1200 pixels
18.4 lb.
LED
11.7 x 12.7 x 19.1 in.
8.3 kg
Videos
SDS
Documents

Documents

Product Certifications

For Research Use Only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ EVOS™ M3000 Imaging System

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.