missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Erlotinib-Hydrochlorid
Click to view available options
Menge:
1 g
5 g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Erlotinib hydrochloride |
Schmelzpunkt | 215.0°C to 227.0°C |
Farbe | Durchsichtig |
Menge | 1 g |
Löslichkeitsinformationen | Solubility aq. soln.: slightly soluble. Other solubilities: soluble in dimethylsulfoxide, slightly soluble in ethanol |
Formelmasse | 429.9 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'