missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elmasonic Select 60

Artikelnummer. 17623795 Alle ansehen Fisherbrand Traceable Produkte
Ansicht ändern
Click to view available options
Fisherbrand Select 60; Capacity: 5.9 L; Plug Type: CH-Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer.
17623795 Fisherbrand Select 60; Capacity: 5.9 L; Plug Type: CH-Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 17623795
Jahresend-Sonderangebote für Laborgeräte
Verwenden Sie den Aktionscode 28000
Alle Werbeaktionen anzeigen
Verfügbar ab: 09-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Leistungsstark und individuell – so sind die Ultraschall-Wasserbäder der Fisherbrand Select Serie. Ausgestattet mit 37 kHz Ultraschallfrequenz, 5 Ultraschallmodi, der Möglichkeit, bis zu 4 Reinigungsprogramme zu speichern, Heizung und Tankvolumen von 3 bis 90 Liter, sind die Fisherbrand Select Geräte vielseitig einsetzbar.

  • 37 kHz ultrasonic frequency (control range -2.5/+5.5 kHz)
  • 5 ultrasonic modes for need-based sound field distribution in the ultrasonic
    • Eco-mode: Gentle cleaning with quieter operation by running the sweep-mode at a slightly lower intensity
    • Sweep-mode: Even cleaning through even sound field distribution in the ultrasonic bath
    • Pulse-mode: Removal of even stubborn contamination through pulsating sound field distribution
    • Dynamic-mode: Combination of the ultrasonic modes sweep and pulse in order to increase the cleaning performance
    • Degas-mode: Quick degassing of the cleaning liquid and for special applications in the laboratory
  • 4 memory locations for cleaning programs, available via quick selection
  • Autostart function for temperature-controlled start of cleaning
  • Adjustable limit temperature from 40°C to 60°C (can be switched to °F)
  • Digital control unit with wipeable membrane keyboard and easy-to-read display for displaying all operating states
  • Optical and acoustic feedback, e.g. at the end of cleaning or when the limit temperature is reached
  • Pre-selection of cleaning time: Cleaning time adjustable between 1 min. and 6 hr.
  • Electronic temperature control adjustable in steps of 5°C from 25°C to 80°C (can be switched to °F; temperature tolerance -5°C/+8°C)
  • Setup menu for individual adjustment of the device functions
  • Dry run protection (except for Fisherbrand Select 500 and 900)
  • Automatic safety shutdown after 8 hr.
  • Splash-proof case and cleaning tank made of stainless steel
  • Shut-off valve on the side for emptying the cleaning tank via the outlet on the rear of the device (only for Fisherbrand Select 60 to 300)
  • Shut-off valve and outlet on the side of the device for emptying the cleaning tank (only for Fisherbrand Select 500 and 900)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date

Spezifikation

Material Edelstahl
Frequenz 37 kHz
Kapazität (metrisch) 5.9 L
Temperaturbereich (metrisch) 40°bis 60 °C
Gewährleistung 2 Jahre ab Inbetriebnahme, jedoch nicht länger als 3 Jahre ab Produktionsdatum
Steckertyp CH-Plug
Betriebsmodi Eco-Modus, Sweep-Modus, Impulsmodus, Dynamischer Modus, Entgasungsmodus
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.